Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Connectors, 3/4 in, 6-1/2"

  • Mfr # 073031209

  • Zoro # G3379835


product price: $21.95
/ea

Key Features

Thread Size
3/4 in
Mesh Length
6-1/2"
Insulated
Yes
Length - Box to End of Connector
3/8 in
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073031209
Zoro #
G3379835
UPC #
783585330099
Country of Origin
China

Dimensions

Thread Size
3/4 in
Mesh Length
6-1/2"
Length - Box to End of Connector
3/8 in
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Cable Size
.54"-.73" (1.37-1.85)
Cable Diameter Range
0.54 in-0.73 in
Display Size
Standard Sized
Dimension - Thread Size
1" (2.54)
Length - External Strain Relief
6 1/2 in
Cord Dia. Range
0.54 in to 0.73 in
Cable Dia. Range
0.54" to 0.73"
Trade Size
3/4"

Details

Item
Threaded Connectors
Insulated
Yes
Standards
CSA, UL
Strain Relief Type
Mesh
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Collar Material
Aluminum
For Minimum Cable OD
0.54 in
For Maximum Cable OD
0.73 in
Compatible Conduit Type
Dust Tight Cord Connector with Strain Relief
Thread Gender
Male
Environmental Rating
Hazardous Locations
Body Color
Silver
Grommet Color Code
No Code
Includes
Insulating Bushing
Connection Orientation
Straight
Thread Type
NPS
Body Material
Aluminum
For Use With
Kellems Wire Management
Series
Dust-Tight
Item Type
Dust-Tight Strain Relief Grips
Approx Breaking Strength
800 lbs
Material - Mounting Hardware
Locknut or Tapped Hole
Construction
Woven
Cable Specification
Mesh Length @ Nom. Dia. : 6.5" (16.51 cm)
Application
Light Duty
Style
For Insulated Cables
Type
Insulated, Wide Range
Industry Standard(s)
UL Listed
Box Connection
3/4 in MNPT
Material - External Strain Relief
Galvanized Steel
Material
Aluminum
Insulated / Uninsulated
Insulated
Item - Cord Connector
Dust Tight Cord Connector with Strain Relief
Body Color - Cord Connector
Silver
Male/Female
Male
Material - Cord Connector
Aluminum
Gland Color Code
No Code
Style - Connector
Straight
Liquid Tight / Dust Tight
Dust Tight
Cord Grip Type
Straight

Description

Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.54 in to 0.73 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 1/2 in, Length - Box to End of Connector 3/8 in, Insulated Yes, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.