Zoro Homepage

Timer, Digital, 120/277V, White

  • Mfr # DT2000W

  • Zoro # G5399904


product price: $112.25
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Max. Time Setting
4 hr
Min. Time Setting
5 min
Color
White
Watts
960/1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT2000W
Zoro #
G5399904
UPC #
783585413020
Country of Origin
China

Dimensions

Width
2 in
Length
4 1/2 in
Depth
3 in
Length (Straight Wireway)
4 1/2 in
Overall Depth
1 5/16 in
Overall Height
4 1/8 in
Overall Width
1 3/4 in

Details

Item
Countdown Timer
Voltage
120/277V AC
Max. Time Setting
4 hr
Min. Time Setting
5 min
Color
White
Watts
960/1200
Switch Type
3-Way
Number of Gangs
1
Standards
CEC Title 24, cULus UL773A, ASHRAE 90.1
Number of Poles
1
Type of Switch
Electronic
Features
Configurable Audible Alert
Amps
8.30
Style
Wall Switch
HP @ 120V
1/6 hp
Product Type
Wall Switch Timers
Contact Form
SPST
Application
Lighting
AC Voltage Rating
120/277V AC
Body Color
White
Series
Programable
Switch Style
3-Way
Time Setting - Minimum
4 hr
Current Rating - Maximum
15 A
Time Setting - Maximum
24 hr
Compatible Lighting
Incandescent
Display Type
Digital
Horsepower @ 120V - Maximum
1/6 hp
Includes Wall Plate
No Wall Plate Included
Wattage - Maximum
1,200 W
Includes Hold
No Hold Included

Description

Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 4 hr, Voltage 120/277V AC, Watts 960/1200, Amps 8.30, 3-Way, HP @ 120V 1/6 hp, Type of Switch Electronic, Color White, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Configurable Audible Alert, Standards CEC Title 24, cULus UL773A, ASHRAE 90.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.