Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Electronic, 120/277V, Ivory

  • Mfr # DT5012I

  • Zoro # G5399913


product price: $50.99
/ea

Key Features

Voltage
120/277V AC
Max. Time Setting
12 hr
Min. Time Setting
2 hr
Color
Ivory
Watts
1000/1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT5012I
Zoro #
G5399913
UPC #
783585256467
Country of Origin
China

Dimensions

Depth
3 in
Width
2 in
Length
4 1/2 in
Length (Straight Wireway)
4 1/2 in
Overall Depth
2 1/4 in
Overall Width
1 3/4 in
Overall Height
2 1/4 in

Details

Item
Countdown Timer
Voltage
120/277V AC
Max. Time Setting
12 hr
Min. Time Setting
2 hr
Color
Ivory
Watts
1000/1400
Switch Type
1-Pole
Style
Wall Switch
Standards
CEC Title 24, cULus UL60730-1, cULus UL60730-2, ASHRAE 90.1
HP @ 120V
1/6 hp
Number of Gangs
1
Number of Poles
1
Amps
8.30
Type of Switch
Electronic
Features
Manual Override, Pre-Set 5 Button Selection with Permanent Time Markings
Product Type
Countdown Timer
Contact Form
SPST
Application
Lighting
Includes Wall Plate
No Wall Plate Included
Series
Fixed Countdown
Current Rating - Maximum
8.3 A
Wattage - Maximum
1,400 W
Display Type
Digital
AC Voltage Rating
120/277V AC
Indoor/Outdoor Usage
Indoor, Outdoor
Horsepower @ 120V - Maximum
1/6 hp
Switch Style
1-Pole
Includes Hold
No Hold Included
Body Color
Ivory
Time Setting - Minimum
2 hr
Compatible Lighting
Incandescent
Time Setting - Maximum
24 hr

Description

Countdown Timer, Min. Time Setting 2 hr, Max. Time Setting 12 hr, Voltage 120/277V AC, Watts 1000/1400, Amps 8.30, 1-Pole, HP @ 120V 1/6 hp, Type of Switch Electronic, Color Ivory, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Manual Override, Pre-Set 5 Button Selection with Permanent Time Markings, Standards CEC Title 24, cULus UL60730-1, cULus UL60730-2, ASHRAE 90.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.