Zoro Homepage

Timer, Electronic, 120/277V, Light Almond

  • Mfr # DT5030LA

  • Zoro # G5399947


product price: $50.99
/ea

Key Features

Voltage
120/277V AC
Max. Time Setting
30 min
Min. Time Setting
5 min
Color
Light Almond
Watts
1000/1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT5030LA
Zoro #
G5399947
UPC #
783585256399
Country of Origin
China

Dimensions

Length
4 1/2 in
Depth
3 in
Width
2 in
Length (Straight Wireway)
4 1/2 in
Overall Width
1 3/4 in
Overall Depth
2 1/4 in
Overall Height
3 13/16 in

Details

Item
Countdown Timer
Voltage
120/277V AC
Max. Time Setting
30 min
Min. Time Setting
5 min
Color
Light Almond
Watts
1000/1400
Standards
CEC Title 24, cULus UL60730-1, cULus UL60730-2, ASHRAE 90.1
HP @ 120V
1/6 hp
Amps
8.30
Number of Gangs
1
Number of Poles
1
Type of Switch
Electronic
Switch Type
1-Pole
Style
Wall Switch
Features
Manual Override, Pre-Set 5 Button Selection with Permanent Time Markings
Product Type
Countdown Timer
Application
Lighting
Contact Form
SPST
Current Rating - Maximum
8.3 A
Includes Hold
No Hold Included
Time Setting - Minimum
5 min
Horsepower @ 120V - Maximum
1/6 hp
Display Type
Digital
Time Setting - Maximum
30 min
Switch Style
1-Pole
Includes Wall Plate
No Wall Plate Included
Compatible Lighting
Incandescent
Body Color
Light Almond
Indoor/Outdoor Usage
Indoor, Outdoor
AC Voltage Rating
120/277V AC
Wattage - Maximum
1,400 W
Series
Fixed Countdown

Description

Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 30 min, Voltage 120/277V AC, Watts 1000/1400, Amps 8.30, 1-Pole, HP @ 120V 1/6 hp, Type of Switch Electronic, Color Light Almond, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Manual Override, Pre-Set 5 Button Selection with Permanent Time Markings, Standards CEC Title 24, cULus UL60730-1, cULus UL60730-2, ASHRAE 90.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.