
Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish
Mfr # SSJ1
Zoro # G3511938
product price:Â $6.89
/eaKey Features
Number of Gangs
1
Material
Stainless Steel
Finish
Brushed
Size
Jumbo
Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJ1
Zoro #
G3511938
UPC #
-
Country of Origin
United States
Dimensions
Size
Jumbo
Thickness
0.035
Display Size
Mid-Sized
Details
Item
Toggle Jumbo Switch Wall Plates
Number of Gangs
1
Material
Stainless Steel
Finish
Brushed
Type
Toggle
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Orientation
Vertical Mount
Style
1-Toggle
Cutout
1) Toggle
Material - Mounting Hardware
Screw Mounting
Construction
Stamped
Item Type
Screw Mount
Industry Standard(s)
UL Listed
Number of Gang(s)
1-Gang
Description
1 Gang, 1 Toggle Jumbo Switch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.