Zoro Homepage

Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Graphite

  • Mfr # PJ2GY

  • Zoro # G2480026


product price: $2.08
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Toggle
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2GY
Zoro #
G2480026
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Width
5.00 in
Height
0.25 in
Length
4.94 in
Overall Height
0.3 in
Overall Depth
0.3 in
Overall Width
5 in
Plate Size
Midsize
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Item
Toggle Switch Wall Plate
Number of Gangs
2
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Toggle
Mounting Type
Painted Steel
Standards
cULus Listed
Outlet Orientation
Vertical
Number of Switch Openings
2
For Switch Type
Toggle
Wall Plate Type
Toggle
Resistance Properties
Impact Resistant
Number of Outlet Openings
0
Material Type
Non-Metallic
UL 94 Flammability Rating
V-2
Mounting Method
Screw
Style
2-Toggle
Cutout
Toggle
Certification - cULus
Yes
Number of Gang(s)
2-Gang
Application
For use with Toggle Switch
UL File Number
UL 94 V2
Nema Color
Gray
Orientation
Vertical

Description

The HUBBELL Toggle Switch Wall Plate is a 2-gang, midsize wall plate designed for use with toggle switches. Constructed from non-metallic, impact-resistant plastic, it features a smooth satin finish and provides extra coverage to conceal rough box openings. The wall plate is suitable for retrofit or standard installations where additional device coverage may be needed.


Key Features of the HUBBELL Toggle Switch Wall Plate:

  • Material: Non-metallic polycarbonate construction provides rigidity and is rated for impact resistance.

  • Wall Plate Type: Designed specifically for toggle switch applications with two switch openings.

  • Size: Midsize dimensions (4.94 in x 5.00 in x 0.25 in) cover a larger area than standard wall plates.

  • Finish: Smooth satin surface

  • Mounting Method: Secures using screws; compatible with painted steel mounting types.

  • Certification: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.