Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory
Mfr # P38I
Zoro # G903474226
product price: $6.09
/eaKey Features
Number of Gangs
4
Material
Plastic
Finish
Smooth
Size
Standard
Tamper Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38I
Zoro #
G903474226
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Details
Item
Toggle Switch Wall Plate
Number of Gangs
4
Color
Ivory
Material
Plastic
Finish
Smooth
Tamper Resistant
No
Description
Toggle Switch Wall Plate, Color Ivory, Material Plastic, Number of Gangs 4, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.