Zoro Homepage

Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Satin Finish, White

  • Mfr # P6W

  • Zoro # G2480890


product price: $20.25
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Width
11.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6W
Zoro #
G2480890
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
11.94 in
Length
4.63 in
Height
0.25 in
Plate Size
Standard
Overall Depth
0.3 in
Overall Height
0.3 in
Overall Width
11.9 in
Dimensions
4.63 in x 11.94 in x 0.25 in

Details

Number of Gangs
6
Item
Toggle Switch Wall Plate
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Mounting Type
Painted Steel
Type
Toggle
Wall Plate Type
Toggle
Material Type
Non-Metallic
Outlet Orientation
Vertical
For Use With
Toggle Switch
Number of Outlet Openings
0
Resistance Properties
Impact Resistant
For Switch Type
Toggle
Number of Switch Openings
6
UL 94 Flammability Rating
V-2
Number of Gang(s)
6-Gang
Style
6-Toggle
Mounting Method
Screw
Certification - cULus
Yes
Nema Color
White
Orientation
Vertical
Application
For use with Toggle Switch
UL File Number
UL 94 V2
Cutout
Toggle

Description

The HUBBELL Toggle Switch Wall Plate is a 6-gang, non-metallic wall plate suitable for use with toggle switches. Made of polycarbonate plastic, it features a smooth satin finish and standard size dimensions.


Key Features of the HUBBELL Toggle Switch Wall Plate:

  • Material: Polycarbonate plastic

  • Number of Gangs: 6-gang configuration with six switch openings

  • Finish: Smooth satin surface for improved aesthetics and easy cleaning

  • Mounting Method: Screw-mounted installation

  • Resistance Properties: Polycarbonate construction

  • Certification/Standards: cULus listed; UL 94 V-2 flammability rating

  • Plate Size: Standard size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.