Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver

  • Mfr # SS2

  • Zoro # G2699627


product price:  $8.37
/ea

Key Features

Color
Silver
Material
Stainless Steel
Finish
Brushed
Size
Standard
Weather Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS2
Zoro #
G2699627
UPC #
883778200809
Country of Origin
United States

Dimensions

Size
Standard
Plate Size
Standard
Display Size
Standard Sized
Thickness
0.035

Details

Item
Toggle Switch Wall Plates and Box Cover
Number of Gangs
2
Color
Silver
Material
Stainless Steel
Finish
Brushed
Weather Resistant
No
Tamper Resistant
No
Standards
UL Listed
Type
Toggle
Material Type
Metallic
Material Grade
Type 302/304
Wall Plate Type
Toggle
Resistance Properties
Chemical Resistant
Outlet Orientation
Vertical
Number of Switch Openings
2
For Switch Type
Toggle
Features
Non-Magnetic, Protective Film Helps to Prevent Scratches and Damage
Number of Outlet Openings
0
Construction
Stamped
Cutout
2) Toggle
Number of Gang(s)
2-Gang
Item Type
Toggle Switch Plate
Orientation
Vertical Mount
Operating Temperature
-40°Cto 85 °C
Material - Mounting Hardware
Screw Mounting
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Style
2-Toggle
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.
• Ideal for highly corrosive environments
• Non-Magnetic
• Protective plastic film helps to prevent scratches and damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.