This item is Discontinued.

Hubbell Wiring Device-Kellems Toggle Switch Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Gray NP4GY

Toggle Switch Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Gray (Discontinued)

  • Mfr # NP4GY
  • Zoro # G3133155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP4GY
Zoro #
G3133155
UPC #
883778101861
Country of Origin
China

Dimensions

Size
4.62"H x 8.31"W

Details

Number of Gangs
4
Item
Toggle Switch Wall Plates and Box Cover
Color
Gray
Material
Nylon
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No

Description

Toggle Switch Wall Plate, Color Gray, Material Nylon, Number of Gangs 4, Finish Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.