Zoro Homepage

Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon

  • Mfr # UFC0003CR

  • Zoro # G600618435


product price: $11.35
/ea

Key Features

Style - Connector
Underground Feeder
Color
Gray
Cable Opening Max.
0.26 in x 0.78 in
Cable Opening Min.
0.2 in x 0.6 in
Knockout Size
1.09 to 1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFC0003CR
Zoro #
G600618435
UPC #
783585208978
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Display Size
3/4 NPT
Cord Dia. Range
0.2 x .6 in Min, 0.26 in x 0.78 in Max
Hub Size
3/4

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Underground Feeder Connectors, .20"-.60", 3/4", Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.