Zoro Homepage

Underground Cord Connector, 1/2 in., Gray

  • Mfr # UFC0001

  • Zoro # G3506815


product price: $9.59
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Insulated
No
Standards
CSA LR27378, Title 46-Part 111, UL E54218(M), United States Coast Guard Approval
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFC0001
Zoro #
G3506815
UPC #
783585207513
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Length
1.65"
Min. Throat Dia.
0.64"
Cord Dia. Range
0.25 in to 0.55 in
Length - Box to End of Connector
1 1/8 in
Hub Trade Size
1/2"
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Dimension C
.55" (14.0)
Cord Diameter Range
.2"x.4" min .25"- .55" max (5.1x10.2 min 6.3x14.0 max)
Dimension E A/F
1.00" (25.4)
Dimension B
1.10" (27.9) Ref.
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension E A/C
1.10" (27.9)
Dimension A
1.13" (28.7) Dia.
UF Wire Size
2 # 14, 2 # 12, 2 # 10
Dimension D
.64" (16.3) Throat. Dia.

Details

Item
Liquid Tight Underground Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Insulated
No
Standards
CSA LR27378, Title 46-Part 111, UL E54218(M), United States Coast Guard Approval
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
Straight
Strain Relief Type
No External Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
Gland Color Code
No Code
Number of Cords
1
Material - Cord Connector
Aluminum
Material - External Strain Relief
No External Strain Relief
Style - Connector
Straight
Item - Cord Connector
Liquid Tight Underground Cord Connector
Male/Female
Male
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
For Minimum Cable OD
0.2 in, 0.4 in
Connection Orientation
Straight
IP Rating
IP66
Grommet Color Code
No Code
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.25 in, 0.55 in
Body Color
Silver
Thread Gender
Male
Environmental Rating
Hazardous Locations
Thread Type
NPT Thread
Liquid Tight
Yes
Collar Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Product Type
Underground Feeder Connectors
Cord Connector Body Style
Underground Feeder

Description

Liquid Tight Underground Cord Connector, Cord Dia. Range 0.25 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.