Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Feeder Connectors

  • Mfr # UFC0001ZP

  • Zoro # G700618519


product price: $14.05
/ea

Key Features

Style - Connector
Underground Feeder
Cable Opening Max.
0.25 in x 0.55 in
Standards
UL 514B, CSA Certified
Material
Steel, Zinc Plated
Knockout Size
0.86 to 0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFC0001ZP
Zoro #
G700618519
UPC #
783585211909
Country of Origin
United States

Dimensions

Knockout Size
0.86 to 0.91 in
Hub Size
1/2
Cord Dia. Range
0.2 x .4 in Min, 0.25 in x 0.55 in Max
Display Size
1/2 NPT

Details

Style - Connector
Underground Feeder
Cable Opening Max.
0.25 in x 0.55 in
Standards
UL 514B, CSA Certified
Material
Steel, Zinc Plated
Item
Underground Feeder Connectors
Type
Underground Feeder
Cable Opening Min.
0.2 in x 0.4 in
Series
Standard Duty
Mounting Hardware Material
Locknut or Tapped Opening
Carton Quantity
50
Application
Straight Male
Nema Rating
IP66
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Underground Feeder Connectors, .20"-.40",1/2", Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.