This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black USB8200A5BK

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (Discontinued)

  • Mfr # USB8200A5BK
  • Zoro # G5839762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB8200A5BK
Zoro #
G5839762
UPC #
00883778307065
Country of Origin
China

Dimensions

Overall Depth
1.8 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
USB Charging Capacity
5.0 A @ 5V DC
USB Connector
Type A
Standards
cULus
Tamper Resistance
Yes
Number of USB Ports
2
Item - Plugs and Receptacles
USB Charger Receptacle
Material of Construction
Nylon
Phase
Single
HP
1/2 hp
Color
Black
Wiring Method
Back, Side
Number of Outlets
2
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
USB Connection Type
A
Mount Type
Flush
NEMA Receptacle Configuration
5-15R
Grounding
Grounded
Electrical Connection Type
Straight Blade
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
167 Degrees F
Power Indicating Light
Yes
Horsepower Rating
1/2 hp
Contact Material
Plated Steel
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Housing Color
Black
UL 94 Flammability Rating
V-2
Housing Material
RTP
Grade
Hospital Grade
Nema Rating
5-15R
Type
Two Type A Port
Style
Style Line Decorator
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Series
Hospital Grade

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.