This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory USB20X2I

USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (Discontinued)

  • Mfr # USB20X2I
  • Zoro # G5250831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB20X2I
Zoro #
G5250831
UPC #
883778304835
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Item
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Number of USB Ports
2
USB Charging Capacity
3.0A @ 5VDC
USB Connector
Type A
Amps - Plugs and Receptacles
20
Phase
1
Voltage
125VAC
Color
Ivory
Tamper Resistance
Yes
Material of Construction
Nylon
HP
1
Wiring Method
Back and Side
Amps
20
Standards
UL/cULus
NEMA Configuration
5-20R
Grade
Commercial

Description

USB Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.