USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (Discontinued)
- Mfr # USB8300AC5I
- Zoro # G5867379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB8300AC5I
Zoro #
G5867379
UPC #
00883778307379
Country of Origin
China
Dimensions
Overall Depth
1.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Description
USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp, Housing Material RTP, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.