This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory USB8300I

USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (Discontinued)

  • Mfr # USB8300I
  • Zoro # G5250917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB8300I
Zoro #
G5250917
UPC #
883778305023
Country of Origin
China

Details

Item
USB Charger Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Number of USB Ports
2
USB Charging Capacity
3.0A @ 5VDC
USB Connector
Type A
Amps
20
Tamper Resistance
Yes
Material of Construction
Nylon
HP
1
Color
Ivory
Standards
UL/cULus
NEMA Configuration
5-20R
Voltage
125VAC
Wiring Method
Back and Side
Phase
1
Grade
Hospital

Description

USB Charger Receptacle, Number of USB Ports 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Number of Poles 2, Phase 1, Standards UL/cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.