This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded USB8200C5GY

USB Charger Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # USB8200C5GY
  • Zoro # G5845189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8200C5GY
Zoro #
G5845189
UPC #
00883778307614
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Overall Depth
1.8 in
Maximum Wire Size
10 AWG

Details

Item
USB Charger Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
cULus
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Hospital Grade
Tamper Resistance
Yes
Wiring Method - Plugs and Receptacles
Back and Side
HP
1/2 hp
Number of USB Ports
2
Item - Plugs and Receptacles
USB Charger Receptacle
USB Charging Capacity
5.0 A @ 5V DC
Color - Plugs and Receptacles
Gray
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
USB Connector
Type C
Power Indicator
Yes
Amps - Plugs and Receptacles
15
Mounting Type - Plugs and Receptacles
Flush
Material of Construction
Nylon
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-15
Color
Gray
Number of Outlets
2
Housing Material
RTP
Electrical Connection Type
Straight Blade
USB Connection Type
C
Grade
Hospital Grade
Horsepower Rating
1/2 hp
UL 94 Flammability Rating
V-2
Power Indicating Light
Yes
Minimum Operating Temperature
-40 Degrees F
Wire Connection Types
Screw Terminals
Contact Material
Plated Steel
Maximum Operating Temperature
167 Degrees F
Current / Amperage Rating
15 A
Series
Hospital Grade
Nema Rating
5-15R
Voltage Rating Description
125 V
Type
Two Type-C Port
Style
Style Line Decorator

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.