This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded USB8300C5BK

USB Charger Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # USB8300C5BK
  • Zoro # G5892323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB8300C5BK
Zoro #
G5892323
UPC #
00883778307690
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.8 in

Details

Item
USB Charger Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
cULus
Resistance Properties
Tamper Resistant
USB Connector
Type C
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant - Plugs and Receptacles
No
USB Charging Capacity
5.0 A @ 5V DC
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Number of USB Ports
2
Tamper Resistance
Yes
Application Environment
Hospital Grade
Wiring Method - Plugs and Receptacles
Back and Side
HP
1 hp
Item - Plugs and Receptacles
USB Charger Receptacle
Amps - Plugs and Receptacles
20
Mounting Type - Plugs and Receptacles
Flush
Color - Plugs and Receptacles
Black
Power Indicator
Yes
Material of Construction
Nylon
Color
Black
NEMA Configuration
5-20
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1 hp
Electrical Connection Type
Straight Blade
Minimum Operating Temperature
-40 Degrees F
Housing Material
RTP
Contact Material
Plated Steel
Wire Connection Types
Screw Terminals
Power Indicating Light
Yes
Number of Outlets
2
USB Connection Type
C
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Style
Style Line Decorator
Type
Two Type-C Port
Nema Rating
5-20R
Series
Hospital Grade
Voltage Rating Description
125 V
Current / Amperage Rating
20 A

Description

USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.