This item is Discontinued.

Hubbell Wiring Device-Kellems USB Charger Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded USB8300C5R

USB Charger Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # USB8300C5R
  • Zoro # G5800860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8300C5R
Zoro #
G5800860
UPC #
00883778307706
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Overall Depth
1.8 in

Details

Item
USB Charger Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
cULus
Resistance Properties
Tamper Resistant
Voltage - Plugs and Receptacles
125V AC
Number of USB Ports
2
USB Charging Capacity
5.0 A @ 5V DC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Item - Plugs and Receptacles
USB Charger Receptacle
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Color - Plugs and Receptacles
Red
Power Indicator
Yes
Application Environment
Hospital Grade
Material of Construction
Nylon
Tamper Resistance
Yes
USB Connector
Type C
HP
1 hp
Color
Red
NEMA Configuration
5-20
Wiring Method
Back, Side
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Straight Blade
Maximum Operating Temperature
167 Degrees F
Housing Material
RTP
Wire Connection Types
Screw Terminals
USB Connection Type
C
UL 94 Flammability Rating
V-2
Number of Outlets
2
Horsepower Rating
1 hp
Contact Material
Plated Steel
Power Indicating Light
Yes
Grade
Hospital Grade
Series
Hospital Grade
Style
Style Line Decorator
Type
Two Type-C Port
Voltage Rating Description
125 V
Nema Rating
5-20R
Current / Amperage Rating
20 A

Description

USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.