Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, Red, 1 hp

  • Mfr # USB8300CPDR

  • Zoro # G810993889


product price: $74.39
/ea
Sold in multiples of 10 for $743.90

Key Features

Number of Poles
2
Receptacle Type
Duplex
Face Plate Width
1.3 in
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB8300CPDR
Zoro #
G810993889
UPC #
783585723396
Country of Origin
China

Dimensions

Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.28 in
Overall Depth
2 in
Face Plate Height
2.6 in
Minimum Wire Size
14 AWG

Details

Item
USB Receptacle
Number of Poles
2
Receptacle Type
Duplex
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
Wiring Method
Back, Side
Minimum Operating Temperature
-40 Degrees F
NEMA Receptacle Configuration
5-20R
Standards
cULus Listed to Ul498, Ul1310
Number of USB Ports
2
Grounding
Grounded
Contact Material
Brass
Phase
Single
Visual Indicator Lights
Power Connected
Resistance Properties
Tamper Resistant
Horsepower Rating
1 hp
Mount Type
Flush
GFCI
No
UL 94 Flammability Rating
V-2
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
USB Connection Type
A, C
Voltage Rating
125V AC
Market
Commercial
Power Indicating Light
Yes
Grade
Hospital Grade
Electrical Connection Type
Straight Blade
Wire Connection Type
Screw Terminals
USB Charging Capacity
5 A
Number of Wires
3
IP Rating
IP20
Number of Outlets
2
Housing Color
Red

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.