Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Plate, Blank, Almond, Polycarbonate

  • Mfr # PJ13LA
  • Zoro # G800490862

product price: 
$
1.42
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Mid Sized
Type
Blank Box Mount Toggle
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ13LA
Zoro #
G800490862
UPC #
883778313493
Country of Origin
China
Color
Almond
Material
Polycarbonate
Type
Blank Box Mount Toggle
Mounting Type
Painted Steel
Application
For use with Receptacle For use with Toggle Switch
Orientation
Vertical
Mounting Method
Screw
Nema Color
Light Almond
UL File Number
UL 94 V2
Certification - cULus
Yes
Number of Gang(s)
1-Gang 4-Gang
Cutout
Blank Box Mount Toggle
Style
1 Blank Box Mount 4-Toggle
Item
Wall Plate
Compatible Product Type
Receptacles
Wall Plate Type
Blank
Standards
cULus Listed
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Number of Outlet Openings
0
Number of Switch Openings
0
Shell Material
Polycarbonate
Number of USB Openings
0
Finish
Satin
Mount Type
Box
Outlet Orientation
Vertical
Number of Gangs
1
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Mid Sized
Height
0.25 in
Length
4.94 in 4.88 in
Width
3.15 in 8.56 in
Dimensions
4.94 in x 3.15 in x 0.25 in
Plate Size
Midsize
Overall Width
3.15 in
Mount Hole Center-to-Center Height
3.28 in
Overall Height
0.3 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.15 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.