This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Switch, 1-Pole, 120V, 15A, Wht, Rocker RSD115W

Wall Switch, 1-Pole, 120V, 15A, Wht, Rocker (Discontinued)

  • Mfr # RSD115W
  • Zoro # G3309546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSD115W
Zoro #
G3309546
UPC #
883778101137
Country of Origin
China

Details

Item
Wall Switch
Switch Type
1-Pole
Switch Style
Rocker
Amps AC
15
Color
White
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Push, Side and Back
Application Environment
General Purpose
Standards
UL/CSA
Antimicrobial
No
Rated HP
1/2
Voltage Rating
120

Description

Wall Switch, Color White, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120, Wiring Method Push, Side and Back, Standards UL/CSA, Switch Style Rocker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.