This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Switch, 2-Pole, Side, 120/277V, 20A, Brn HBL1282

Wall Switch, 2-Pole, Side, 120/277V, 20A, Brn (Discontinued)

  • Mfr # HBL1282
  • Zoro # G8523645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1282
Zoro #
G8523645
UPC #
783585016856
Country of Origin
United States

Details

Item
Wall Switch
Switch Type
2-Pole
Switch Style
Toggle
Amps AC
20
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Side
Application Environment
Commercial
Rated HP
1
Standards
UL/CSA
Antimicrobial
No
Voltage Rating
120-277

Description

Wall Switch, Color Brown, Switch Function Maintained, Switch Type 2-Pole, Voltage Rating 120-277, Wiring Method Side, Standards UL/CSA, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.