Zoro Homepage

Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl

  • Mfr # SNAP1203BK

  • Zoro # G4590756


product price: $11.15
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1203BK
Zoro #
G4590756
UPC #
783585186054
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.3 in
Width
1.3 in
Height
1.74 in
Length
4.18 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Description

Wall Switch, Color Black, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.