This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl HBL1203L

Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (Discontinued)

  • Mfr # HBL1203L
  • Zoro # G1749824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1203L
Zoro #
G1749824
UPC #
783585430300
Country of Origin
China

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Locking Toggle
Amps AC
15
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back and Side
Application Environment
Industrial
Standards
UL20/CSA
Rated HP
1/2
Antimicrobial
No
Voltage Rating
120-277

Description

Wall Switch, Color Black, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL20/CSA, Switch Style Locking Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.