Zoro Homepage

Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr

  • Mfr # DS315W

  • Zoro # G0436755


product price: $22.75
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS315W
Zoro #
G0436755
UPC #
783585108346
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Overall Height
1 in
Length
3.91 in
Width
1.41 in
Height
1.01 in
Dimensions
3.91 in x 1.41 in x 1.01 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Rated HP
1/2
Antimicrobial
No
Standards
UL Listed
Voltage
120/277V AC
Horsepower Rating
1/2 hp
Maximum Operating Temperature
75 Degrees C
Wire Connection Type
Screw Terminals
Grounding
Grounded
Market
Commercial
Housing Material
Thermoplastic
Current Rating
15 A
Resistance Properties
Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Features
Automatic Self-Grounding Staple
Voltage Rating
120/277V AC
Style
Three Way
Type
Rocker/Decorator
Amperage
15A
Product Type
Toggle-switches
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current
15A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions
2
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Listing and Certifications
UL Listed and CSA Certified
Switch Grade
Decorator Series
Flammability
UL 94V-2
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Wiring Style
Back and Side Wired
Rocker Color
White
Item Type
Three Way Style Line Decorator Switch
Amperage Rating
15 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed
Number Of Poles
Single Pole
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Material
Thermoplastic
Current / Amperage Rating
15 A
Action
SPDT
Connectivity
Back and Side Wired
Temperature Rise - Max.
30°C maximum at rated current
Series
General Purpose

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products