This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry CS315I

Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (Discontinued)

  • Mfr # CS315I
  • Zoro # G2413564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS315I
Zoro #
G2413564
UPC #
783585902050
Country of Origin
China

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Side
Application Environment
Commercial
Rated HP
1/2
Standards
NEMA WD1, UL20
Antimicrobial
No
Voltage Rating
120-277

Description

Wall Switch, Color Ivory, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Side, Standards NEMA WD1, UL20, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.