This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl HBL1204L

Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl (Discontinued)

  • Mfr # HBL1204L
  • Zoro # G3304314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1204L
Zoro #
G3304314
UPC #
783585430409
Country of Origin
United States

Details

Item
Wall Switch
Switch Type
4-Way
Switch Style
Locking Toggle
Amps AC
15
Color
Brown
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back and Side
Application Environment
Industrial
Antimicrobial
No
Rated HP
1/2
Voltage Rating
120-277

Description

Wall Switch, Color Brown, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120-277, Wiring Method Back and Side, Switch Style Locking Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.