Zoro Homepage

Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl

  • Mfr # HBL1224R

  • Zoro # G1463244


product price: $68.04
/ea

Key Features

Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1224R
Zoro #
G1463244
UPC #
783585432120
Country of Origin
China

Dimensions

Overall Height
1.9 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Height
1.87 in
Width
1.31 in
Length
4.06 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.87 in

Details

Item
Wall Switch
Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Antimicrobial
No
Rated HP
1
Standards
UL Listed
Voltage
120/277V AC
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Wire Connection Type
Screw Terminals
Number of Switches
1
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1 hp
Market
Industrial
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Current Rating
20 A
Switch Material
Nylon
Style
Four Way
Type
Toggle
Switch Grade
Industrial
Overload
Minimum 4.8 times rated current for 100 cycles
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Wiring Style
Back and Side Wired
Product Type
Toggle-switches
Switch Handle Positions
2
Max. Working Voltage
277V AC
Max. Continuous Current
20A
Toggle Color
Red
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Amperage
20A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Flammability
UL 94V-2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Industry Standard(s)
UL Listed
Number Of Poles
Double Pole
Series
Extra Heavy Duty
Action
DPDT
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Application
Back and Side Wired
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Current / Amperage Rating
20 A
Connectivity
Back and Side Wired
Voltage Rating Description
120-277 VAC

Description

Wall Switch, Color Red, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.