Wall Switch, Rocker, 20 A, Ivory

  • Mfr # SNAP2123I
  • Zoro # G4523863
product price: 
$
43.39
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNAP2123I
Zoro #
G4523863
UPC #
783585189857
Country of Origin
United States
Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Standards
UL Listed
Antimicrobial
No
Description/Special Features
Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
Rated HP
1 to 2
Market
Industrial
Housing Material
Thermoplastic
Wire Connection Type
Snap-In Module
Voltage Rating
120/277V AC
Resistance Properties
Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Number of Switches
1
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Type
Rocker/Decorator
Style
Three Way
Overload
Minimum 4.8 times rated current for 100 cycles
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
20A
Terminals
Brass
Contacts
Silver Alloy
Top Material
Thermoplastic, Red
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Max. Working Voltage
277V AC
Flammability
UL 94V-2
Toggle Color
Ivory
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Rocker Material
Thermoplastic
Terminal Accommodations
Uses SNAPConnect Connector
Base Material
Thermoplastic, Black
Voltage Rating Description
120-277 VAC
Material
Thermoplastic
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
General Purpose
Industry Standard(s)
UL Listed
Number Of Poles
Single Pole
Current / Amperage Rating
20 A
Item Type
Three Way Style Line Decorator Switch
Action
SPDT
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Illuminated
No
Features
SNAPConnect(R) modular pigtail termination for easy and secure connections.
Nightlight
No
Wire Color
Ivory

Dimensions

Overall Height
1.5 in
Overall Width
1.4 in
Width
1.44 in
Height
1.54 in
Length
4.28 in
Dimensions
4.28 in x 1.44 in x 1.54 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
SNAPConnect(R) modular pigtail termination for easy and secure connections.

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.