
Wall Switch Sensors WS1021I
Mfr # WS1021I
Zoro # G400701832
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Type
Manual
Series
Passive Infrared
Voltage Rating
120 VAC
Sensor Operation
Vacancy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1021I
Zoro #
G400701832
UPC #
783585428222
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Type
Manual
Series
Passive Infrared
Voltage Rating
120 VAC
Sensor Operation
Vacancy
Installation Location
Switch Box Mount
Item
Occupancy Sensors
Description
Hubbell Wiring Device Kellems, Lighting Control, Vacancy Sensor, PassiveInfrared, 120V AC, 2-Circuit, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.