Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl

  • Mfr # SNAP1201R

  • Zoro # G4545597


product price: $10.19
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1201R
Zoro #
G4545597
UPC #
783585186481
Country of Origin
United States

Dimensions

Overall Width
1.3 in
Overall Height
1.7 in
Length
4.18 in
Height
1.74 in
Width
1.3 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Standards
UL Listed
Rated HP
1/2 to 2
Antimicrobial
No
Description/Special Features
Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
Voltage Rating
120/277V AC
Number of Switches
1
Resistance Properties
Impact Resistant
Current Rating
15 A
Market
Industrial
Housing Material
Thermoplastic
Horsepower Rating
2 hp
Grounding
Grounded
Features
Automatic Self-Grounding Staple Assures Continuity to Wall Box
Wire Connection Type
Modular Wiring
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Style
Single Pole
Type
Toggle
Overload
Minimum 4.8 times rated current for 100 cycles
Terminals
Brass
Max. Continuous Current
15A
Terminal Accommodations
Uses SNAPConnect Connector
Max. Working Voltage
277V AC
Toggle Material
Thermoplastic
Top Material
Thermoplastic, Blue
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Flammability
UL 94V-2
Toggle Color
Red
Contacts
Silver Alloy
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Base Material
Thermoplastic, Black
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Number Of Poles
Single Pole
Amperage Rating
15 A
Voltage Rating Description
120-277 VAC
Series
General Purpose
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
15 A
Material
Thermoplastic
Item Type
Single Pole Toggle Switch

Description

Wall Switch, Color Red, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.