Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl

  • Mfr # HBL1221L

  • Zoro # G1675606


product price: $40.35
/ea

Key Features

Switch Type
Single Pole
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221L
Zoro #
G1675606
UPC #
783585431444
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.3 in
Overall Height
1.1 in
Maximum Wire Size
10 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
1
Standards
UL Listed
Antimicrobial
No
Voltage
120/277V AC
Horsepower Rating
1 hp
Features
Large Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring
Market
Industrial
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
Current Rating
20 A
Resistance Properties
Impact Resistant
Locking Style
Straight Key
Number of Switches
1
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Max. Working Voltage
277V AC
Switch Grade
Industrial
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Max. Continuous Current
20A
Flammability
UL 94V-2
Switch Handle Positions
2
Product Type
Toggle-switches
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Wiring Style
Back and Side Wired
Temperature Rise
30°C maximum at rated current
Amperage
20A
Key Guide Color
Black
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.