This item is Discontinued.

Hubbell Wiring Device-Kellems Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl 1221GY

Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (Discontinued)

  • Mfr # 1221GY
  • Zoro # G2639104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1221GY
Zoro #
G2639104
UPC #
783585181356
Country of Origin
China

Details

Item
Wall Switch
Switch Type
1-Pole
Switch Style
Toggle
Amps AC
20
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back and Side
Application Environment
Industrial
Rated HP
1
Antimicrobial
No
Standards
NEMA WD1, UL20
Voltage Rating
120-277

Description

Wall Switch, Color Gray, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA WD1, UL20, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.