Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl

  • Mfr # HBL1221R

  • Zoro # G0736504


product price: $27.95
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221R
Zoro #
G0736504
UPC #
783585431567
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.3 in
Overall Height
1.9 in
Maximum Wire Size
10 AWG
Height
1.87 in
Length
4.06 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
1
Antimicrobial
No
Standards
UL Listed
Voltage
120/277V AC
Voltage Rating
120/277V AC
Number of Switches
1
Current Rating
20 A
Horsepower Rating
1 hp
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Wire Connection Type
Screw Terminals
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Switch Material
Nylon
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
75 Degrees C
Type
Toggle
Style
Single Pole
Product Type
Toggle-switches
Max. Continuous Current
20A
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Overload
Minimum 4.8 times rated current for 100 cycles
Flammability
UL 94V-2
Wiring Style
Back and Side Wired
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Max. Working Voltage
277V AC
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Switch Handle Positions
2
Toggle Color
Red
Amperage
20A
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise
30°C maximum at rated current
Switch Grade
Industrial
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Series
Extra Heavy Duty
Application
Back and Side Wired
Connectivity
Back and Side Wired
Amperage Rating
20 A
Current / Amperage Rating
20 A
Number Of Poles
Single Pole
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating Description
120-277 VAC
Temperature Rise - Max.
30°C maximum at rated current

Description

Wall Switch, Color Red, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products