Zoro Homepage

Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl

  • Mfr # HBL3032

  • Zoro # G0327022


product price: $54.35
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3032
Zoro #
G0327022
UPC #
783585434568
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Height
1.9 in
Overall Width
1.3 in
Maximum Wire Size
10 AWG
Height
1.87 in
Width
1.31 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
30 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
2
Antimicrobial
No
Standards
UL Listed
Voltage
120/277V AC
Current Rating
30 A
Switch Material
Nylon
Market
Industrial
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Horsepower Rating
2 hp
Style
Double Pole
Type
Toggle
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Toggle Color
White
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Product Type
Toggle-switches
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Listing and Certifications
UL Listed and CSA Certified
Overload
Minimum 4.8 times rated current for 100 cycles
Wiring Style
Back and Side Wired
Switch Handle Positions
2
Max. Continuous Current
30A
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Amperage
30A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Switch Grade
Industrial
Flammability
UL 94V-2
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Voltage Rating Description
120-277 VAC
Series
Extra Heavy Duty
Number Of Poles
Double Pole
Connectivity
Back and Side Wired
Current / Amperage Rating
30 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 30A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Application
Back and Side Wired
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
30 A

Description

Wall Switch, Color Brown, Current Rating 30 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products