Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr

  • Mfr # DS315GY

  • Zoro # G0890057


product price: $22.75
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS315GY
Zoro #
G0890057
UPC #
783585154411
Country of Origin
China

Dimensions

Overall Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Height
1 in
Width
1.41 in
Height
1.01 in
Length
3.91 in
Dimensions
3.91 in x 1.41 in x 1.01 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Rated HP
1/2
Standards
UL Listed
Antimicrobial
No
Voltage
120/277V AC
Voltage Rating
120/277V AC
Resistance Properties
Impact Resistant
Horsepower Rating
1/2 hp
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Screw Terminals
Features
Automatic Self-Grounding Staple
Housing Material
Thermoplastic
Current Rating
15 A
Grounding
Grounded
Market
Commercial
Maximum Operating Temperature
75 Degrees C
Type
Rocker/Decorator
Style
Three Way
Wiring Style
Back and Side Wired
Switch Grade
Decorator Series
Amperage
15A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions
2
Max. Continuous Current
15A
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Temperature Rise
30°C maximum at rated current
Product Type
Toggle-switches
Rocker Color
Gray
Flammability
UL 94V-2
Listing and Certifications
UL Listed and CSA Certified
Connectivity
Back and Side Wired
Action
SPDT
Material
Thermoplastic
Current / Amperage Rating
15 A
Temperature Rise - Max.
30°C maximum at rated current
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Item Type
Three Way Style Line Decorator Switch
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed
Number Of Poles
Single Pole
Series
General Purpose
Amperage Rating
15 A

Description

Wall Switch, Color Gray, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating Not Applicable, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products