Zoro Homepage

Wallplate, 1-Gang, 2.15" Opening, Black

  • Mfr # P724BK

  • Zoro # G800490749


product price: $6.21
/ea
Sold in multiples of 2 for $12.42

Key Features

Color
Black Noir
Material
Polycarbonate thermoplastic
Size
Standard
Height
0.25 in
Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P724BK
Zoro #
G800490749
UPC #
883778312793
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Width
2.88 in
Length
4.63 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Color
Black Noir
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
2.15" Opening
Application
For use with Power Outlet
UL File Number
UL 94 V2
Style
1- 2.15" Opening
Certification - cULus
Yes
Cutout
2.15" Opening
Number of Gang(s)
1-Gang
Orientation
Vertical
Mounting Method
Screw
Nema Color
Black

Description

Wallplate, 1-Gang, 2.15" Opening, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.