Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplate, 1-Gang, Strap Mount Blank, Black

  • Mfr # P14BK

  • Zoro # G400490767


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Black Noir
Material
Polycarbonate thermoplastic
Size
Standard
Type
Blank Strap Mount
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14BK
Zoro #
G400490767
UPC #
883778311277
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
2.88 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Color
Black Noir
Material
Polycarbonate thermoplastic
Type
Blank Strap Mount
Mounting Type
Painted Steel
Application
For use with Cover Enclosure
Nema Color
Black
Style
1 Blank Strap Mount
Mounting Method
Screw
UL File Number
UL 94 V2
Certification - cULus
Yes
Number of Gang(s)
1-Gang
Orientation
Vertical
Cutout
Blank Strap Mount

Description

Wallplate, 1-Gang, Strap Mount Blank, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.