Zoro Homepage

Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black

  • Mfr # P1326BK

  • Zoro # G600490604


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Decorator, Blank Box Mount
Height
0.25 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1326BK
Zoro #
G600490604
UPC #
883778311055
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
4.69 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Decorator, Blank Box Mount
Mounting Type
Painted Steel
Application
For use with Decorator
UL File Number
UL 94 V2
Cutout
Decorator, Blank Box Mount
Mounting Method
Screw
Number of Gang(s)
2-Gang
Certification - cULus
Yes
Orientation
Vertical
Nema Color
Black
Style
1 Decorator, 1 Blank Box Mount

Description

Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.