Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray

  • Mfr # P78GY

  • Zoro # G200490660


product price: $8.45
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Length
4.63 in
Width
4.69 in
Type
Duplex, 1.40" Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P78GY
Zoro #
G200490660
UPC #
883778312908
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Width
4.69 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Duplex, 1.40" Opening
Mounting Type
Painted Steel
Application
For use with Duplex and Single Receptacle
Orientation
Vertical
Style
1 Duplex, 1- 1.40" Opening
Cutout
Duplex, 1.40" Opening
Number of Gang(s)
2-Gang
UL File Number
UL 94 V2
Mounting Method
Screw
Certification - cULus
Yes
Nema Color
Gray

Description

Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.