Zoro Homepage

Wallplate, 2-Gang, 2.15" Opening, Gray

  • Mfr # P703GY

  • Zoro # G800490534


product price: $6.41
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
2.15" Opening
Width
4.69 in
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P703GY
Zoro #
G800490534
UPC #
883778312687
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
2.15" Opening
Mounting Type
Painted Steel
Application
For use with Power Outlet
Style
2- 2.15" Opening
Number of Gang(s)
2-Gang
Nema Color
Gray
Cutout
2.15" Opening
UL File Number
UL 94 V2
Orientation
Vertical
Certification - cULus
Yes
Mounting Method
Screw

Description

Wallplate, 2-Gang, 2.15" Opening, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products