
Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray
Mfr # P2262GY
Zoro # G100490623
product price: $24.44
/eaKey Features
Material
Polycarbonate thermoplastic
Size
Standard
Width
8.31 in
Length
4.63 in
Mounting Type
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2262GY
Zoro #
G100490623
UPC #
883778311642
Country of Origin
China
Dimensions
Size
Standard
Width
8.31 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 8.31 in x 0.25 in
Details
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Toggle, Decorator
Application
For use with Toggle Switch and Receptacle
Certification - cULus
Yes
Nema Color
Gray
Style
2-Toggle, 2-Decorator
Mounting Method
Screw
Orientation
Vertical
UL File Number
UL 94 V2
Cutout
Toggle, Decorator
Number of Gang(s)
4-Gang
Description
Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.