
Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory
Mfr # P326I
Zoro # G800490701
product price: $9.69
/eaKey Features
Material
Polycarbonate thermoplastic
Size
Standard
Width
8.31 in
Type
Toggle, Decorator
Mounting Type
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326I
Zoro #
G800490701
UPC #
883778315831
Country of Origin
China
Dimensions
Size
Standard
Width
8.31 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 8.31 in x 0.25 in
Details
Material
Polycarbonate thermoplastic
Type
Toggle, Decorator
Mounting Type
Painted Steel
Application
For use with Toggle Switch and Receptacle
Cutout
Toggle, Decorator
Certification - cULus
Yes
Mounting Method
Screw
UL File Number
UL 94 V2
Style
3-Toggle, 1-Decorator
Orientation
Vertical
Nema Color
Ivory
Number of Gang(s)
4-Gang
Description
Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.