Zoro Homepage

Wallplate, 4-Gang, 4 Box Mount Blank, White

  • Mfr # P43W

  • Zoro # G300490843


product price: $14.89
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Type
Blank Box Mount
Height
0.25 in
Width
8.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P43W
Zoro #
G300490843
UPC #
883778315589
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Width
8.31 in
Length
4.63 in
Dimensions
4.63 in x 8.31 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Blank Box Mount
Mounting Type
Painted Steel
Application
For use with Receptacle
Cutout
Blank Box Mount
Mounting Method
Screw
Certification - cULus
Yes
Nema Color
White
Orientation
Vertical
UL File Number
UL 94 V2
Number of Gang(s)
4-Gang
Style
4 Blank Box Mount

Description

Wallplate, 4-Gang, 4 Box Mount Blank, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.