Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Combination, Almond, Polycarb

  • Mfr # P126LA
  • Zoro # G100490555

product price: 
$
4.81
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Standard
Mounting Type
Painted Steel
Width
4.69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P126LA
Zoro #
G100490555
UPC #
883778310966
Country of Origin
China
Color
Almond
Material
Polycarbonate
Mounting Type
Painted Steel
Type
Toggle, Decorator
Application
For use with Toggle Switch and Receptacle
Style
1 Toggle, 1 Decorator
Certification - cULus
Yes
Cutout
Toggle, Decorator
UL File Number
UL 94 V2
Nema Color
Light Almond
Mounting Method
Screw
Orientation
Vertical
Number of Gang(s)
2-Gang
Outlet Orientation
Vertical
Number of Outlet Openings
1
Number of Gangs
2
Wall Plate Type
Combination
Finish
Satin
Combination Type
Decorator-Rocker/Toggle
Shell Material
Polycarbonate
Resistance Properties
Impact Resistant
Compatible Product Type
Receptacles
UL 94 Flammability Rating
V-2
Number of Switch Openings
2
Mount Type
Flush
For Switch Type
Rocker, Toggle
Item
Wall Plate
Standards
cULus Listed
Number of USB Openings
0
Wire Color
Almond

Dimensions

Size
Standard
Width
4.69 in
Height
0.25 in
Length
4.63 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Overall Height
0.25 in
Plate Size
Standard
Mount Hole Center-to-Center Height
3.28 in
Overall Width
4.69 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 4.69 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.