Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Combination, Almond, Polycarb

  • Mfr # P226LA
  • Zoro # G200490745

product price: 
$
8.58
/ea

Key Features

Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Size
Standard
Height
0.25 in
Length
4.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P226LA
Zoro #
G200490745
UPC #
883778311710
Country of Origin
China
Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Toggle, Decorator
Application
For use with Toggle Switch and Receptacle
Style
2-Toggle, 1-Decorator
Number of Gang(s)
3-Gang
Nema Color
Light Almond
UL File Number
UL 94 V2
Certification - cULus
Yes
Cutout
Toggle, Decorator
Orientation
Vertical
Mounting Method
Screw
Number of Switch Openings
3
Shell Material
Polycarbonate
Number of Gangs
3
Number of USB Openings
0
Wall Plate Type
Combination
Item
Wall Plate
Combination Type
Decorator-Rocker/Toggle
Finish
Satin
For Switch Type
Rocker, Toggle
Number of Outlet Openings
1
UL 94 Flammability Rating
V-2
Mount Type
Flush
Resistance Properties
Impact Resistant
Outlet Orientation
Vertical
Standards
cULus Listed
Compatible Product Type
Receptacles
Wire Color
Almond

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
6.50 in
Dimensions
4.63 in x 6.50 in x 0.25 in
Overall Height
0.25 in
Mount Hole Center-to-Center Height
3.28 in
Plate Size
Standard
Overall Width
6.5 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 3, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 6.5 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.