Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Plate, Blank, Almond, Polycarbonate

  • Mfr # P23LA
  • Zoro # G600490758

product price: 
$
3.90
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Standard
Width
4.69 in
Mounting Type
Painted Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P23LA
Zoro #
G600490758
UPC #
883778311772
Country of Origin
China
Color
Almond
Material
Polycarbonate
Mounting Type
Painted Steel
Type
Blank Box Mount
Application
For use with Receptacle
Certification - cULus
Yes
Orientation
Vertical
Number of Gang(s)
2-Gang
Style
2 Blank Box Mount
Nema Color
Light Almond
Mounting Method
Screw
Cutout
Blank Box Mount
UL File Number
UL 94 V2
Standards
cULus Listed
Wall Plate Type
Blank
Outlet Orientation
Vertical
Number of Outlet Openings
0
Compatible Product Type
Receptacles
Item
Wall Plate
Resistance Properties
Impact Resistant
Number of USB Openings
0
Number of Switch Openings
0
UL 94 Flammability Rating
V-2
Shell Material
Polycarbonate
Mount Type
Box
Number of Gangs
2
Finish
Satin
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Width
4.69 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Overall Height
4.63 in
Mount Hole Center-to-Center Height
3.28 in
Plate Size
Standard
Overall Width
4.69 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 4.63 in, Overall Width 4.69 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products