Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Combination, Almond, Polycarb

  • Mfr # PJ226LA
  • Zoro # G500701312

product price: 
$
8.00
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.88 in
Width
6.75 in
Type
Toggle, Decorator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ226LA
Zoro #
G500701312
UPC #
883778313707
Country of Origin
China
Material
Polycarbonate thermoplastic
Type
Toggle, Decorator
Mounting Type
Painted Steel
Application
For use with Toggle Switch and GFCI
Nema Color
Light Almond
Cutout
Toggle, Decorator
Orientation
Vertical
Mounting Method
Screw
Number of Gang(s)
3-Gang
Style
2-Toggle, 1-Decorator
Certification - cULus
Yes
UL File Number
UL 94 V2
For Switch Type
Rocker, Toggle
Finish
Satin
Combination Type
Decorator-Rocker/Toggle
Wall Plate Type
Combination
Shell Material
Polycarbonate
Standards
cULus Listed
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Number of Switch Openings
3
Resistance Properties
Impact Resistant
Number of Gangs
3
Compatible Product Type
GFCI
Number of USB Openings
0
Color
Almond
Mount Type
Flush
Number of Outlet Openings
1
Item
Wall Plate
Wire Color
Almond

Dimensions

Size
Mid Sized
Length
4.88 in
Width
6.75 in
Height
0.25 in
Dimensions
4.88 in x 6.75 in x 0.25 in
Overall Height
0.3 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
6.75 in
Plate Size
Midsize

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 3, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 3, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.75 in, Standards cULus Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.